missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ QuickConnect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
155.00 € - 186.00 €
Specifications
Color Code | White |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With (Application) | Pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments |
Product Code | Brand | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||||
15991831
|
Contec™
2652K |
VertiKlean MAX Mop Wipe System | 29 cm |
163.00 €
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||
15919425
|
Contec™
2652SS |
Medium and Large VertiKlean MAX Mop Heads | 29 cm |
155.00 €
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||||
15929425
|
Contec™
2653SS |
Mop Heads | 36 cm |
186.00 €
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||||
Description
- Offer maximum flexibility for cleaning in critical environments.
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
Specifications
White | |
Autoclavable | |
Pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments | |
Stainless Steel |
Non-sterile | |
Reusable | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title