missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Plain Digestion Tubes
For use with block heaters
149.00 € - 221.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Overall Length (Metric) | 300 mm |
Product Type | Digestion Tube |
Product Code | Brand | Description | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10459160
|
Quickfit
TT100/26 |
Capacity: 100mL | 26 mm |
149.00 €
Pack of 5 |
Estimated Shipment: 22-08-2025
Log in to see stock. |
|||||
12425436
|
Quickfit
TT250/42 |
Capacity: 250mL | 42 mm |
221.00 €
Pack of 5 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
- With plain beaded neck
- Manufactured from borosilicate glass for highest chemical and thermal durability
Specifications
Borosilicate Glass (3.3) | |
300 mm | |
Digestion Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Quickfit™ Plain Digestion Tubes