Learn More
Ohaus™ Ranger™ 7000 Bench Scale
Features high resolution, large display, many application modes and connectivity options, large memory.
Brand: Ohaus™ 30088835
3263.12 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Advanced features for next-level industrial weighing
- Fast performance and legal for trade certifications assure accurate results
- Sturdy industrial and modular design support flexible and heavy-duty use
- Cutting edge SmarText™ software
- Standard connectivity with flexible options
- Print templates

Specifications
9 Hours with Rechargeable Battery | |
USB (Included), RS232 (Included), 2nd RS232 (Available as an Accessory), Ethernet (Available as an Accessory) | |
35 kg | |
0.100000 g | |
0.200000 g | |
R71MHD35-EU | |
467.00 x 377.00 x 128.000 mm | |
467.00 mm | |
14.90 in. | |
377 mm | |
128.000 mm | |
467.00 mm |
AutoCal™ - Automatic | |
Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator | |
TFT Graphic LCD, Full-color WQVGA Graphic Display with user-controlled brightness | |
USB, RS232, in-use cover, AC power adapter (rechargeable battery not included) | |
Stainless Steel Platform | |
467.00 x 377.00 mm | |
18.40 in. | |
311 mm | |
377.00 mm | |
5.00 in. | |
18.40 in. | |
100/240 VAC 50/60 Hz Universal Power Supply, rechargeable lithium battery (Optional) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.