Learn More
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
11567500
|
Thermo Scientific™
TS-18820 |
Remote Temperature Probe |
308.88 €
Each |
In Stock
Log in to see stock. |
||||||
11531064
|
Thermo Scientific™
TS-18824 |
Triple-Block Heating Module |
2834.36 €
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
11521064
|
Thermo Scientific™
TS-18823 |
Triple-Block Heating and Stirring Module |
3742.64 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
11511064
|
Thermo Scientific™
TS-18822 |
Single-Block Heating Module |
2595.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
11577500
|
Thermo Scientific™
TS-18821 |
Single-Block Heating and Stirring Module |
2860.55 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
Perform derivatization and other small-scale reactions reliably and with ease using the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module. This module has dry block heaters that provide uniform, stable heating between 10–200 °C. The Reacti-Therm heater/stirrer is available in four models—single block and triple block sizes with either heat-only or heat-and-stir capability. This versatile system is compatible with a range of interchangeable accessories, for applications on small samples for a range of applications.
Ideal applications- General sample incubation and evaporation in a variety of tube and vial sizes
- Silylation, alkylation, and acylation derivatization reactions for GC sample preparation
- Protein hydrolysis and vacuum hydrolysis reactions for amino acid analysis by HPLC
- LED display: match digital display to in-block thermometer to calibrate temperature set-point
- Modular design: switch aluminum blocks and vials; attach compatible evaporator manifold
- Four models: single-block and triple-block sizes with either heat-only or heat-and-stir capability
- In-block temperature control option by Remote Temperature Probe, an optional accessory to allow temperature regulation from block wells or actual sample vials
The derivatization system can combine heating, stirring and evaporation in a versatile, modular system that is easily configured to your application.
- Reacti-Therm Heating/Stirring Module
- Reacti-Vap Evaporator Module
- Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.