missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.

Brand:  Thermo Scientific™ TS-13222

214.12 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11527360

  • 215.19 € / Pack of 12
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.

Reacti-Vial™ Small Reaction Vials are ideal for:
  • Residue isolation
  • Derivative preparation
  • Maximum sample retrieval
  • Moisture protection
  • Sample storage
  • Precipitations
  • Centrifugations
  • Solvent evaporation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
3 mL
Internal
3 mL
12 Pk.
Vial
Glass
PTFE/Rubber
Reacti-Vial
Screw Cap (Open-top) with Septum
Certificate of Analysis (COA), Certificate of Conformance (COC)
20-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials > Clear, 3mL, 12pk

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.