missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

Brand:  Julabo™ 9673040

 View more versions of this product

Product Code. 11984828

  • 17010.00 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)
Specifications

Specifications

24 to 30 L
0.45kW at -20°C, 1.3kW at -10°C, 2.2kW at 0°C, 3kW at 10°C, 4.3kW at 20°C (Mediu
For environmentally friendly cooling
7.2 to 43.5 psi
R404A
76 cm
115 cm
230/400 V 50/60 Hz 3 ph
50/60 Hz
CE, IEC 60529: 21
40 L/min.
5°C to 40°C
FLW4003
±0.5°C
60 cm
127 kg
230/400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.