missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular HACCP Container and Lid, 600 x 400 mm
Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.
Brand: Gilac™ G119712
Additional Details : Weight : 2.20000kg
Description
- Rectangular 600 x 400 HACCP plastic food container
- For large storage volumes, the lid withstands high loads
- Multipurpose tray
- Rewritable ID cartridge for inventory tracking.
- Design with no retention zone
- Machine washable
- Recessed handles for better handling
- Stackable with lid
- Compatible with all GILAC 4 and 6 wheel bases
Specifications
Storage Container | |
White | |
25 L | |
All GILAC 4 and 6-Wheel Dollies | |
Lid | |
600 x 400 x 190 mm | |
600 mm | |
400 mm | |
190 mm |
HDPE | |
Rectangular | |
Food Contact Compliance | |
Food Storage | |
Stackable | |
23.6 in. | |
15.7 in. | |
7.5 in. | |
2.2 kg |