missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular HACCP Container and Lid, 600 x 400 mm
Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.
59.53 € - 102.00 €
Specifications
Type | Storage Container |
---|---|
Material | HDPE |
Shape | Rectangular |
For Use With | All GILAC 4 and 6-Wheel Dollies |
For Use With (Application) | Food Storage |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15707629
|
Gilac™
G119709 |
Red |
63.05 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
15747629
|
Gilac™
G119718 |
Yellow |
59.53 €
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15727629
|
Gilac™
G119711 |
Green |
59.53 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15717629
|
Gilac™
G119710 |
Blue |
59.53 €
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15737629
|
Gilac™
G119712 |
White |
59.53 €
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15922874
|
Gilac™
G119810 |
Blue |
61.11 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15932874
|
Gilac™
G119811 |
Green |
61.11 €
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15942874
|
Gilac™
G119812 |
White |
61.11 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17878613
|
Gilac™
G119909 |
Red |
102.00 €
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15962874
|
Gilac™
G119912 |
White |
80.69 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15972874
|
Gilac™
G119918 |
Yellow |
80.69 €
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15952874
|
Gilac™
G119910 |
Blue |
102.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Rectangular 600 x 400 HACCP plastic food container
- For large storage volumes, the lid withstands high loads
- Multipurpose tray
- Rewritable ID cartridge for inventory tracking.
- Design with no retention zone
- Machine washable
- Recessed handles for better handling
- Stackable with lid
- Compatible with all GILAC 4 and 6 wheel bases
Specifications
Storage Container | |
Rectangular | |
Food Storage | |
23.6 in. | |
15.7 in. |
HDPE | |
All GILAC 4 and 6-Wheel Dollies | |
Stackable | |
600 mm | |
400 mm |