missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular HACCP Container and Lid, 600 x 400 mm

Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.

Brand:  Gilac™ G119918

Additional Details : Weight : 3.05000kg

 View more versions of this product

Product Code. 15972874

  • 80.69 € / Each
Estimated Shipment: 06-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Rectangular 600 x 400 HACCP plastic food container
  • For large storage volumes, the lid withstands high loads
  • Multipurpose tray
  • Rewritable ID cartridge for inventory tracking.
  • Design with no retention zone
  • Machine washable
  • Recessed handles for better handling
  • Stackable with lid
  • Compatible with all GILAC 4 and 6 wheel bases
Specifications

Specifications

Storage Container
Yellow
14.5 gal.
Food Contact Certified
Food Storage
23.6 in.
15.7 in.
13 in.
HDPE
Rectangular
55 L
All GILAC 4 and 6-Wheel Dollies
Stackable
600 mm
400 mm
330 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers