missing translation for 'onlineSavingsMsg'
Learn More

Scilabub™ Red Heat Resistant Glove

These Nomex™ polyamide red heat resistant gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.

Brand:  Scilabub™ GLO/NS

 View more versions of this product

Product Code. 12372229

  • 254.00 € / 1 pair
Estimated Shipment: 18-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heat-resistant (260°C working temperature, dry heat only)
  • Low thermal conductivity
  • Asbestos free
  • Double thickness
  • Knitted fabric for comfort
  • Does not shrink or melt
  • Unaffected by washing
  • Hard wearing
  • Conform to EN 388: 1 X 4 X and EN 407: 4 1 3 0 1 X
Specifications

Specifications

EN 388: 1 X 4 X and EN 407: 41301X
Red
Nomex
Gloves
1 Each
300 mm
Nomex III
Yes
Powder Free
Small
Heat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers