missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Red Heat Resistant Glove
These Nomex™ polyamide red heat resistant gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.
254.00 € - 255.00 €
Specifications
Certifications/Compliance | EN 388: 1 X 4 X and EN 407: 41301X |
---|---|
Classification | Nomex III |
Color | Red |
Latex Free | Yes |
Material | Nomex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12392229
|
Scilabub™
GLO/NL |
Large |
255.00 €
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
12382229
|
Scilabub™
GLO/NM |
Medium |
254.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
12372229
|
Scilabub™
GLO/NS |
Small |
254.00 €
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Heat-resistant (260°C working temperature, dry heat only)
- Low thermal conductivity
- Asbestos free
- Double thickness
- Knitted fabric for comfort
- Does not shrink or melt
- Unaffected by washing
- Hard wearing
- Conform to EN 388: 1 X 4 X and EN 407: 4 1 3 0 1 X
Specifications
EN 388: 1 X 4 X and EN 407: 41301X | |
Red | |
Nomex | |
Gloves | |
Heat |
Nomex III | |
Yes | |
Powder Free | |
1 Each | |
300 mm |