missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Red Heat Resistant Glove
These Nomex™ polyamide red heat resistant gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.
Brand: Scilabub™ GLO/NL
Description
- Heat-resistant (260°C working temperature, dry heat only)
- Low thermal conductivity
- Asbestos free
- Double thickness
- Knitted fabric for comfort
- Does not shrink or melt
- Unaffected by washing
- Hard wearing
- Conform to EN 388: 1 X 4 X and EN 407: 4 1 3 0 1 X
Specifications
EN 388: 1 X 4 X and EN 407: 41301X | |
Red | |
Nomex | |
Gloves | |
1 Each | |
300 mm |
Nomex III | |
Yes | |
Powder Free | |
Large | |
Heat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scilabub™ Red Heat Resistant Glove > Size: Large
Spot an opportunity for improvement?Share a Content Correction