missing translation for 'onlineSavingsMsg'
Learn More

Contec™ ReFIBE™ Wipes
GREENER_CHOICE

Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.

Brand:  Contec™ RFHS-1212IR

996.32 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17275286

  • 1330.00 € / Pack of 1000
Estimated Shipment: 07-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.

As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.

How is a wipe made from recycled materials?

  • Post consumer bottles are collected
  • Bottles are chopped into flake and cleaned
  • Bottle flake is melted, filtered and formed into chip
  • Chip is melted and made into yarn
  • Yarn is knitted into ReFIBE™ Wipes

ReFibe™ Wipe Data:

  • 2.72 Particles (x10/wipe)
  • 0.15 Fibers (x10/wipe)
  • 0.01 g/wipe (Non-Volatile Residue)
  • 275 mL/wipe (Sorbency)
  • 1 s (Sorbency Rate)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wiper
30 cm
30 cm
Not Autoclavable
White
Laser cut
1-ply
12 in.
12 in.
Recycled Polyester
124 gsm
Single-use
30 x 30 cm (12 x 12 in.)
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ ReFIBE™ Wipes > Dimensions (L x W): 30 x 30 cm (12 x 12 in.), Sterile: Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.