missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Refill Kit for Trolleys Sorbents

The Refill Kit for Trolleys Sorbents is a practical Refill Set for trolley spill kits.

POA

Specifications

Material Heavy-duty Cloth
Weight (English) 13.23 lb.
Weight (Metric) 6 kg
View More Specs

Products 3
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
17856456
View Documents
asecos™
14414
Oil Spill Control Absorbent Storage Cart Refill Kit
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

17806456
View Documents
asecos™
14415
Universal All Purpose Absorbent Storage Cart Refill Kit
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

17886446
View Documents
asecos™
14416
Chemical Spill Control Absorbent Storage Cart Refill Kit
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

  • content: 6 cushions, 3 socks, 20 mats, 3 pair protective gloves, 5 plastic bags
Specifications

Specifications

Heavy-duty Cloth
13.23 lb.
6 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ Refill Kit for Trolleys Sorbents

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.