Learn More
Labcon™ Refillable Racks for Eclipse™ Refill Tips

Each rack is designed to hold one refill of 96 tips.
Brand: Labcon™ 1280-960-006-9
33.75 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- For use with Eclipse™ pipette tip refills
- Holds one refill platform of 96 tips
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Autoclavable | |
Pipette Tips (10 to 250 μL) | |
Non-sterile | |
10/Pk. | |
Room Temperature |
Refillable | |
Purple | |
Polypropylene | |
Liquid Handling | |
10 Racks/Pk., 10 Pk./Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.