missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Refillable Racks for Eclipse™ Refill Tips
Each rack is designed to hold one refill of 96 tips.
Brand: Labcon™ 1299-960-038-9
34.53 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- For use with Eclipse™ pipette tip refills
- Holds one refill platform of 96 tips
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Teal | |
Polypropylene | |
Yes | |
Liquid Handling | |
12 Racks/Pk. |
Autoclavable | |
Pipette Tips (10 μL) | |
Rectangular | |
Non-sterile | |
12/Pk. | |
96 Tips |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ Refillable Racks for Eclipse™ Refill Tips > Refillable Racks; Color: Teal; Holds: 10 μL Tips; Autoclavable: Autoclavable; Certifications/Compliance: ISO 9001:2015, FDA CFR21 GMP
Spot an opportunity for improvement?Share a Content Correction