Learn More
Fisherbrand™ Centrifuge GT2 Expert Package
Waste no time finding the right part numbers for your application! Fisherbrand™ Centrifuge GT2 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.
Brand: Fisherbrand™ 50164304
5143.63 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
View more versions of this product
Includes: GT2 Ventilated Centrifuge Expert Kit
Description
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing

Specifications
25,830 x g | |
No | |
4 x 400 mL Rotor | |
Yes | |
100/240 V |
Fisherbrand | |
Rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters | |
Centrifuge Package | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.