missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range

Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.

5225.00 € - 11875.00 €

Specifications

Chamber Material Powder-coated Cold Rolled Steel
CO2 Sensor Technology No Sensor
Lighting Yes
Temperature Range (Metric) 4°C to 60°C
Refrigerant R290
View More Specs

Products 4
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) No. of Shelves Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) No. of Shelves Price Quantity & Availability  
30280823
View Documents
Thermo Scientific™
TFSRI150-230V
150 L 550 x 450 x 615 cm 700 x 640 x 1215 cm 2
5225.00 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
30280822
View Documents
Thermo Scientific™
TFSRI250-230V
250 L 550 x 450 x 1015 cm 700 x 640 x 1615 cm 3
7600.00 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
30280820
View Documents
Thermo Scientific™
TFSRI720-230V
670 L 790 x 628 x 1350 cm 940 x 820 x 1990 cm 4
11875.00 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
30280821
View Documents
Thermo Scientific™
TFSRI420-230V
420 L 640 x 628 x 1050 mm 790 x 820 x 1690 mm 3
9975.00 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.

  • Temperature range 4°C to 60°C
  • Temperature stability and uniformity fitting most applications
  • Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
  • 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
  • Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
  • USB data export
  • Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
  • High temperature cut-off and low temperature alarm
  • Ability to program and store upto 40 programs, with 99 segments each on user interface
  • Three level access control to avoid non-authorized operation
Specifications

Specifications

Powder-coated Cold Rolled Steel
Yes
R290
0.7°C at 37°C
No Sensor
4°C to 60°C
0.1°C at 37°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.