missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Shigella boydii Polyvalent
Used for serological identification of Shigella cultures by rapid slide agglutination test.
163.00 €
Specifications
Content And Storage | 2°C to 8°C |
---|---|
CE Marker | Yes |
Detectable Analytes | Shigella |
Format | Vial |
Packaging Type | 2 mL/Vial |
Product Code | Brand | Description | Quantity | Detectable Analytes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Detectable Analytes | Price | Quantity & Availability | |||
11474059
|
Thermo Scientific™
R30164001 |
Shigella boydii Polyvalent 2 (7 to 11) | 2 mL | Shigella |
163.00 €
2mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11484059
|
Thermo Scientific™
R30164101 |
Shigella boydii Polyvalent 3 (12 to 15) | 2 mL | Shigella |
163.00 €
2mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Remel Agglutinating Sera, Shigella boydii Polyvalent are used for serological identification of Shigella cultures by rapid slide agglutination test.
Specifications
2°C to 8°C | |
Shigella | |
2 mL/Vial |
Yes | |
Vial | |
2 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title