missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
813.24 € - 1706.80 €
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
15772069
![]() |
Eppendorf™
3123000900 |
0.5-10 μL, 10-100μL, 100-1000 μL |
813.24 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15733459
![]() |
Eppendorf™
3123000918 |
2-20 μL, 20-200 μL, 100-1000 μL |
841.70 €
1 set |
In Stock
Log in to see stock. ![]() |
||||||
15743459
![]() |
Eppendorf™
3123000926 |
100-1000 μL, 0.5-5, 1-10 mL |
823.81 €
1 set |
In Stock
Log in to see stock. ![]() |
||||||
17884601
|
Eppendorf™
3123000942 |
0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL |
1706.80 €
1 set |
In Stock
Log in to see stock. ![]() |
||||||
Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip
Specifications
Autoclavable | |
Ergonomic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs