missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ Faceshield with Comfort Faceseal
Click to view available options
Model:
M-106
Description
- Workplace applications include grinding, polishing, spraying, powder coating and chemical processing
- Lightweight with excellent balance
- Fully adjustable suspension that includes textile straps for optimal fit and weight distribution
- Multiple size adjustment options allow for a comfortable fit
- Air deflector allows users to direct the airflow down or into the face for increased control and comfort
- Visor design combines excellent peripheral and downward vision with good optical clarity
- Coated polycarbonate visor provided added chemical and stratch resistance and high impact protection
- Quick Release Swivel breathing tubes allow fast and easy snap on/off connection
- Easily removable parts allow simple cleaning, maintenance and replacement
- Operating temperature range of −10° to +55°C

Specifications
Specifications
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Product Type | Respirator Mask |
For Use With (Application) | Grinding, polishing, spraying, powder coating, chemical processing |
Frame Color | Gray |
Model | M-106 |
No. per Pack | 1 Ea. |
Lens Material | Coated polycarbonate |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
3M Powered and supplied air products
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Versaflo™ Faceshield with Comfort Faceseal >
Spot an opportunity for improvement?Share a Content Correction