missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Retort Stand Base

Get optimum results using this acid resistant textured acrylic remote stand. Fisherbrand™ Retort Base Stands, are one of the most widely used instruments in experiments.

Brand:  Fisherbrand™ 6892/SB

 View more versions of this product

Product Code. 11568092

  • 31.75 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Pressed steel finished in acid resistant textured acrylic paint
  • Threaded M10 x 1.5mm
  • 10mm threaded holes
  • Single hole stand has a hole centrally located on the width
  • Double hole stand has one hole centrally located on the width and one centrally located along the length
  • Commonly used in filtration, heating experiment
  • One of the most widely used instruments in experiments
  • Simple apparatus for laboratory chemical reactions
Specifications

Specifications

250 mm
Retort Stand Base (supplied without rod)
Pressed Steel
160 mm
10 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Retort Stand Base > Height: 250mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.