missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Retort Stand Base
Get optimum results using this acid resistant textured acrylic remote stand. Fisherbrand™ Retort Base Stands, are one of the most widely used instruments in experiments.
23.60 € - 66.20 €
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11558092
|
Fisherbrand™
6891/SB |
200 mm |
36.15 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11568092
|
Fisherbrand™
6892/SB |
250 mm |
31.75 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11578092
|
Fisherbrand™
6893/SB |
315 mm |
66.20 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
11548092
|
Fisherbrand™
6890/SB |
160 mm |
23.60 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
- Pressed steel finished in acid resistant textured acrylic paint
- Threaded M10 x 1.5mm
- 10mm threaded holes
- Single hole stand has a hole centrally located on the width
- Double hole stand has one hole centrally located on the width and one centrally located along the length
- Commonly used in filtration, heating experiment
- One of the most widely used instruments in experiments
- Simple apparatus for laboratory chemical reactions
Specifications
10 mm | |
Pressed Steel | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Retort Stand Base