missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Aluminum Cups for Pellet Press PP 25
418.00 € - 454.00 €
Specifications
Type | Aluminum Cup |
---|---|
For Use With (Equipment) | Pellet Press PP 25 |
Material | Aluminum |
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||||
11718224
|
RETSCH
22.005.0001 |
32 mm | 1000 pieces |
418.00 €
Pack of 1000 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
11728224
|
RETSCH
22.005.0002 |
40 mm | 600 pieces | N/A | N/A | N/A | |||||
Specifications
Aluminum Cup | |
Pellet Press PP 25 | |
Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Aluminum Cups for Pellet Press PP 25