missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Mixer Mill Grinding Balls

Stainless steel grinding balls for use in mixer mills

Brand:  RETSCH 05.368.0037

 View more versions of this product

Product Code. 10458722

  • 10.25 € / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Composition is approximately 84.5% Fe, 13% Cr.
  • Approximate density is 7700kg/m3

Specifications

Specifications

Grinding Ball
0.47 in.
Ideal for increasing the degree of mixing, grinding
Stainless Steel
84.5% Fe, 13% Cr
1.2 cm
MM 200 mixer mill
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RETSCH Mixer Mill Grinding Balls > 12 mm Dia.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.