missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Mixer Mill Grinding Balls
Stainless steel grinding balls for use in mixer mills
8.19 € - 23.75 €
Specifications
Product Type | Grinding Ball |
---|---|
Composition | 84.5% Fe, 13% Cr |
For Use With (Application) | Ideal for increasing the degree of mixing, grinding |
Material | Stainless Steel |
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||||
10752531
|
RETSCH
05.368.0036 |
0.35 in. | 0.9 cm | MM 200 mixer mill | N/A | ||||||
10458722
|
RETSCH
05.368.0037 |
0.47 in. | 1.2 cm | MM 200 mixer mill |
10.25 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
10777821
|
RETSCH
05.368.0062 |
0.78 in. | 2 cm | MM 200, 301 mixer mill, S 100 centrifugal ball mill and PM 400 planetary ball mill |
23.75 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
Description
- Composition is approximately 84.5% Fe, 13% Cr.
- Approximate density is 7700kg/m3
Specifications
Grinding Ball | |
84.5% Fe, 13% Cr | |
Ideal for increasing the degree of mixing, grinding | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Mixer Mill Grinding Balls