missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Mixer Mill Grinding Balls
Stainless steel grinding balls for use in mixer mills
Brand: RETSCH 05.368.0062
This item is not returnable.
View return policy
Description
- Composition is approximately 84.5% Fe, 13% Cr.
- Approximate density is 7700kg/m3
Specifications
Grinding Ball | |
0.78 in. | |
Ideal for increasing the degree of mixing, grinding | |
Stainless Steel |
84.5% Fe, 13% Cr | |
2 cm | |
MM 200, 301 mixer mill, S 100 centrifugal ball mill and PM 400 planetary ball mill |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Mixer Mill Grinding Balls > 20 mm Dia.
Spot an opportunity for improvement?Share a Content Correction