Learn More
Labcon Reusable Racks For Centrifuge Tubes
Plastic centrifuge tube storage racks eliminate wasteful styrofoam racks. They are durable, reusable, interlockable, stackable, freezable and recyclable. Made from 100% pre-consumer, high quality recycled polypropylene from our in-house scrap recycling program.
Brand: Labcon 2715-221-000-9
35.20 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.45360kg
Description
Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.
- Holds (25) 15 or 50 mL Conical Centrifuge Tubes
- Includes Numbered Wells
- Racks Lock Together To Form Work Stations
- Replaces Disposable Polystyrene Foam Racks
- Made of Polypropylene
- Freezable to -80°C
- Autoclavable
Specifications
Test Tube Rack | |
25 | |
White | |
Polypropylene | |
Non-sterile | |
Freezable (-80°C) | |
3.81 cm |
Racks | |
Autoclavable | |
25 Tubes | |
Yes | |
15 mL Centrifuge Tubes and 5 mL Snap Cap Tubes | |
14.88 x 11.7 cm |