missing translation for 'onlineSavingsMsg'
Learn More

Labcon Reusable Racks For Centrifuge Tubes

Plastic centrifuge tube storage racks eliminate wasteful styrofoam racks. They are durable, reusable, interlockable, stackable, freezable and recyclable. Made from 100% pre-consumer, high quality recycled polypropylene from our in-house scrap recycling program.

Brand:  Labcon 2715-226-000-9

30.89 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.


 View more versions of this product

Product Code. 17444352

  • 42.15 € / Pack of 5
Estimated Shipment: 19-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.

  • Holds (25) 15 or 50 mL Conical Centrifuge Tubes
  • Includes Numbered Wells
  • Racks Lock Together To Form Work Stations
  • Replaces Disposable Polystyrene Foam Racks
  • Made of Polypropylene
  • Freezable to -80°C
  • Autoclavable
Specifications

Specifications

Racks
25
Purple
Polypropylene
Non-sterile
Freezable (-80°C)
3.81 cm
Test Tube Rack
Autoclavable
25 Tubes
Yes
15 mL Centrifuge Tubes and 5 mL Snap Cap Tubes
14.88 x 11.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers