missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Reusable Racks For Centrifuge Tubes
Plastic centrifuge tube storage racks eliminate wasteful styrofoam racks. They are durable, reusable, interlockable, stackable, freezable and recyclable. Made from 100% pre-consumer, high quality recycled polypropylene from our in-house scrap recycling program.
Brand: Labcon 2715-220-000-9
40.04 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.
- Holds (25) 15 or 50 mL Conical Centrifuge Tubes
- Includes Numbered Wells
- Racks Lock Together To Form Work Stations
- Replaces Disposable Polystyrene Foam Racks
- Made of Polypropylene
- Freezable to -80°C
- Autoclavable
Specifications
Racks | |
25 | |
Natural | |
Polypropylene | |
Non-sterile | |
Freezable (-80°C) | |
3.81 cm |
Test Tube Rack | |
Autoclavable | |
25 Tubes | |
Yes | |
15 mL Centrifuge Tubes and 5 mL Snap Cap Tubes | |
14.88 x 11.7 cm |