missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Revolve™ Sealed Edge Pre-Wetted Wipers
Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.
300.00 € - 478.00 €
Specifications
Product Type | Cleanroom Wiper |
---|---|
Material | Polyester |
Edges | Sealed |
For Use With (Application) | Cleaning, Applying and Removing Disinfectants |
Saturation Solution | 70% IPA/ 30% DI Water |
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
17406683
|
Texwipe™
TX1704P |
4 x 4 in. | Non-sterile |
466.00 €
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17476673
|
Texwipe™
STX1704P |
4 x 4 in. | Sterile |
300.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17416683
|
Texwipe™
TX1709P |
9 x 9 in. | Non-sterile |
346.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17486673
|
Texwipe™
STX1709P |
9 x 9 in. | Sterile |
355.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17426683
|
Texwipe™
TX1712P |
12 x 12 in. | Non-sterile |
428.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17496673
|
Texwipe™
STX1712P |
12 x 12 in. | Sterile |
478.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
- Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
- Meets USP <797> and USP <800> wiper requirements
- Pre-wet with 0.2 μm filtered USP-grade 70% IPA / 30% DI Water
- Wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels
- Packaged in easy-to-use, recloseable slider bags that reduce solution evaporation to preserve a consistent wiper wetness level
- Sterile wipers are triple-bagged with a case liner forming a forth layer of protection
- Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
- Individually lot coded for traceability and quality control
- Sterile Validation Documentation available
Specifications
Cleanroom Wiper | |
Sealed | |
70% IPA/ 30% DI Water |
Polyester | |
Cleaning, Applying and Removing Disinfectants | |
Made From 100% Upcycled Polyester Material |