missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rotary Vane Vacuum Pump
Designed for laboratory applications requiring deep vacuum. Fisherbrand™ Rotary Vane Vacuum Pump is a two-stage direct driven rotary vane pumps that provide a high water vapor tolerance.
1415.26 € - 2194.31 €
Specifications
Wattage | 90 w |
---|---|
For Use With | Labovac 10 |
Frequency | 50/60 Hz |
Pump Type | Rotary Vane Vacuum Pump |
Product Code | Brand | Flow Rate | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Electrical Requirements | Price | Quantity & Availability | ||||
12931141
|
Fisherbrand™
302108 |
120/143 L/min. | 115/230 V 50/60 Hz motor with Schuko UK and US power leads | N/A | |||||
12901141
|
Fisherbrand™
302105 |
30/36 L/min. | 230 V 50/60 Hz motor with Schuko and UK power leads | N/A | |||||
12911141
|
Fisherbrand™
302106 |
70/92 L/min. | 115/230 V 50/60 Hz motor with Schuko UK and US power leads | N/A | |||||
12921141
|
Fisherbrand™
302107 |
97/110 L/min. | 115/230 V 50/60 Hz motor with Schuko UK and US power leads | N/A | |||||
Description
- Two-stage direct driven rotary vane pump
- Designed for wide range of physical and chemical laboratory applications and continuous running
- Low weight, small footprint and high pumping speed, increased chemical resistance are advantageous features in research and routine processes
- Rugged reliable design, combined with low noise level and ease of use
- Innovative gas ballast valve prevents moisture condensing and high tolerance of water and solvent vapors
- Intake line is vacuum sealed by and anti suckback valve to protect your application from undesired venting and oil back flow after pump is turned off
- Vertical oil sight glass allows easy monitoring of oil level and condition
Specifications
90 w | |
Labovac 10 | |
50/60 Hz | |
Rotary Vane Vacuum Pump |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title