missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Round Aluminum Cookware
Manufactured from aluminum. Bochem™ Round Aluminum Cookware is disposable.
30.80 € - 53.20 €
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Shape | Round |
Type | Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10274411
|
Bochem™
11613 |
125 mL | 96 mm | 24 mm |
53.20 €
Pack of 100 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
10142171
|
Bochem™
11610 |
28 mL | 64 mm | 13 mm |
30.80 €
Pack of 100 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
Description
- aluminum
- Disposable
- For single use
Specifications
Flat | |
Aluminum | |
Dish |
Single-use | |
Round | |
For single use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Round Aluminum Cookware