missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RPMI 1640 Medium (Mod.) 1X without L-Glutamine

Guaranteed low endotoxin levels ≤0.025EU/mL
Brand: Corning™ 15-040-CV
This item is not returnable.
View return policy
Description
- Ready-to-use media for mammalian in vitro cell culture is supplied in polyethylene teraphthalate (PET) plastic bottles
- Sonically welded cap liners eliminate toxic resins or glues that could leach into media
- Shipped at ambient temperature

Specifications
1 X | |
RPMI 1640 w/o L-glut | |
None | |
To assess growth promotion and cytotoxicity characteristics | |
<0.25EU/mL | |
7 to 7.4 |
Liquid | |
Sterile | |
No Glutamine | |
6/Pk. | |
Inorganic Salts: 100.00mg/L Ca(NO3)2.4H2O, 400.00mg/L KCl, 48.80mg/L MgSO4 (anhydrous), 6,000.00mg/L NaCl, 800.70mg/L Na2HPO4 (anhydrous), 2,000.00mg/L NaHCO3; Amino Acids: 200.00mg/L L-Arginine, 56.82mg/L L-Asparagine.H2O, 20.00mg/L L-Aspartic acid, 65.20mg/L L-Cystine.2HCl, 20.00mg/L L-Glutamic acid, 10.00mg/L Glycine, 15.00mg/L L-Histidine, 20.00mg/L Hydroxy-L-proline, 50.00mg/L L-Isoleucine, 50.00mg/L L-Leucine, 40.00mg/L L-Lysine. HCl, 15.00mg/L L-Methionine, 15.00mg/L L-Phenylalanine, 20.00mg/L L-Proline, 30.00mg/L L-Serine, 20.00mg/L L-Threonine, 5.00mg/L L-Tryptophan, 28.83mg/L L-Tyrosine.2Na.2H2O, 20.00mg/L L-Valine; Vitamins: 0.20mg/L Biotin, 0.25mg/L D-Calcium pantothenate, 3.00mg/L Choline chloride, 1.00mg/L Folic acid, 35.00mg/L i-Inositol, 1.00mg/L Nicotinamide, 1.00mg/L Para Aminobenzoic acid, 1.00mg/L Pyridoxine. HCl, 0.20mg/L Riboflavin, 1.00mg/L Thiamine. HCl, 0.005mg/L Vitamin B12; Other: 2000.00mg/L D-Glucose, 1.00mg/L Glutathione (reduced), 5.00mg/L Phenol red. Na; Add: 300.00mg/L L-glutamine Powder, 10.27 mL/L 200 mM Solution. | |
2° to 8°C |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ RPMI 1640 Medium (Mod.) 1X without L-Glutamine > Size: 500mL; Without L-Glutamine
Spot an opportunity for improvement?Share a Content Correction