missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rulers
Moulded in white plastic.
71.50 € - 74.45 €
Specifications
Color | White |
---|---|
Material | Plastic |
Length (Metric) | 1 m |
Thickness | 6 mm |
Width (Metric) | 25 mm |
Product Code | Brand | Scale Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Scale Type | Price | Quantity & Availability | ||||||
12979074
|
Fisherbrand™
Z8704/8204 |
Metric and English |
71.50 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
12989074
|
Fisherbrand™
Z7904/8304 |
Metric |
74.45 €
Pack of 10 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- 6mm thick by 25mm wide
- 1 meter long
- Foil printed in black
Specifications
White | |
1 m | |
25 mm |
Plastic | |
6 mm | |
Ruler |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Rulers