missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 10 digital pro V, Complete Package

The RV 10 digital pro V Complete package is the complete solution for your rotary evaporator setup.
11583.00 €
Specifications
Depth (Metric) | 440 mm |
---|---|
Description | Motorized lift with safety-stop function |
Height (Metric) | 430 mm |
Weight (Metric) | 82.3 kg |
Voltage | 220/240 V |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
17843464
![]() |
IKA™
0010011971 |
UK |
11583.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
- The package includes the RV 10 digital V rotary evaporator, the HB digital heating bath, a highly efficient vertical glass condenser set, the VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
- All the necessary components and connections for operation are included in the package.
- The RV 10 digital is a robust and reliable lab companion with fast heat-up times and sophisticated safety features, including an automated lift-out function and adjustable temperature circuits.
- The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the supplied VC 10 lite vacuum controller.
- The RC 2 lite recirculating chiller is compact, easy to clean, and environmentally friendly thanks to the natural refrigerant R290.
Specifications
440 mm | |
430 mm | |
220/240 V | |
5 to 280 rpm | |
1600 cm² | |
1954 W | |
IP20 | |
2+3 Years Warranty | |
50/60 Hz |
Motorized lift with safety-stop function | |
82.3 kg | |
500 mm | |
Ambient to 180°C | |
RV 10 digital V, VC 10 lite, VACSTAR digital, VC 10.400 Stand, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable | |
Vertical Condenser | |
1300 W | |
Distilling Rotary Evaporator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RV 10 digital pro V, Complete Package