missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks Nylon - 76 mm steel shackle
The ultimate locks for all of your safety and security needs.
Brand: Brady™ 150274
25.99 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compliment the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities
Specifications
Keyed Padlocks | |
Black | |
6.40 mm | |
Steel | |
1 Ea. | |
38.00 mm |
NYL-BLK-76ST-KD | |
Nylon | |
76.00 mm | |
6 | |
1.496 in. | |
33.00 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction