Learn More
Saint Gobain Life Sciences Tygon™ ND 100-80 Tubing
Tygon™ ND 100-80 Tubing for medical device manufacturers.
Brand: Saint Gobain Life Sciences AAD04127
Description
Specifically formulated in a higher durameter that enables high resistance to kinking and collapse
Tygon™ ND 100-80 tubing is made from a biocompatible polymer that is not formulated with DEHP. This tubing is crystal clear for easy visualization of fluid flow. The physical properties of Tygon ND 100-80 enable manufacturing of smaller diameter tubes with a high resistance to kinking and collapse.
- High rigidity for kink resistance
- Compatible with blood
- Crystal clear for easy visualization of fluid flow
- Glass-smooth inner bore
- Reduced flexibility for suction applications
- Tygon™ ND 100-80 has met the requirements of Biological Test for Plastics Class VI, as described in USP <88> (2017)
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Compliance
UPS class VI approved and REACH Compliant.
Specifications
Tubing | |
1.02 mm | |
0.07 in. | |
0.015 in. | |
Medical grade | |
Clear |
0.04 in. | |
Tygon ND-100-80 | |
1.78 mm | |
0.38 mm | |
Needle Gauge: 18 to 20 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.