Learn More
Saint Gobain Life Sciences Tygon™ ND 100-80 Tubing
Tygon™ ND 100-80 Tubing for medical device manufacturers.
307.00 € - 439.00 €
Specifications
Product Type | Tubing |
---|---|
Material | Tygon ND-100-80 |
For Use With (Application) | Medical grade |
Color | Clear |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Price | Quantity & Availability | |||
11764708
|
Saint Gobain Life Sciences
AAD04091 |
0.01 in. | 0.03 in. | 0.01 in. |
337.00 €
150m |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
15670211
|
Saint Gobain Life Sciences
AAD04103 |
0.02 in. | 0.06 in. | 0.02 in. |
307.00 €
150m |
In Stock
Log in to see stock. |
|||
10696965
|
Saint Gobain Life Sciences
AAD04133 |
0.05 in. | 0.09 in. | 0.02 in. |
439.00 €
150m |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||
15385372
|
Saint Gobain Life Sciences
AAD04127 |
0.04 in. | 0.07 in. | 0.015 in. |
356.00 €
150m |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
Description
Specifically formulated in a higher durameter that enables high resistance to kinking and collapse
Tygon™ ND 100-80 tubing is made from a biocompatible polymer that is not formulated with DEHP. This tubing is crystal clear for easy visualization of fluid flow. The physical properties of Tygon ND 100-80 enable manufacturing of smaller diameter tubes with a high resistance to kinking and collapse.
- High rigidity for kink resistance
- Compatible with blood
- Crystal clear for easy visualization of fluid flow
- Glass-smooth inner bore
- Reduced flexibility for suction applications
- Tygon™ ND 100-80 has met the requirements of Biological Test for Plastics Class VI, as described in USP <88> (2017)
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Compliance
UPS class VI approved and REACH Compliant.
Specifications
Tubing | |
Tygon ND-100-80 | |
Medical grade | |
Clear |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.