missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Keep your samples in place with racks for water baths.

Brand:  Thermo Scientific™ 5972-0016TC

 View more versions of this product

Product Code. 15315907

  • 55.78 € / Each
Estimated Shipment: 23-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9cm)
  • Holds 80 x 50mm or 30 x 90mm Petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14cm)
  • Openings are 1in. (2.5cm) square
  • Holds 50 test tubes up to 25mm from 97 to 150mm high

Microcentrifuge Test Tube Racks

  • Requires Clip Fastener
  • Measures 127 x 101 x 39mm (5 x 4 x 1.5 in.)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nalgene Half Test tube Rack - White 36x16mm
Precision General Purpose, Circulating, and Coliform Water Baths
Tube Rack
Acetal Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sample Racks for Precision™ Water Baths > Nalgene Half Test tube Rack - White 36x16mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.