missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kynar™ Dual-Valve PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
64.35 € - 95.60 €
Specifications
Product Type | Gas Sampling Bag |
---|---|
Material | PVDF |
Temperature Range (Metric) | 71°C |
Thickness (English) | 3 mil |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11715868
|
Cole-Parmer™
01410-50 |
0.3 L |
65.30 €
Each |
In Stock
Log in to see stock. |
||||||
12510708
|
Cole-Parmer™
01410-52 |
3.8 L |
64.35 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11750099
|
Cole-Parmer™
01410-51 |
1.6 L |
65.25 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11750009
|
Cole-Parmer™
01410-55 |
37.7 L |
95.60 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
Use these bags made from corrosive-resistant KynarTM for all your application needs. Standard KynarTM PVDF Gas Sampling Bags feature strong seams for added durability.
- Double-wide seamed bags have both on/off and septum valves for convenient mixing
- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Gas Sampling Bag | |
PVDF | |
71°C | |
3 mil |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Kynar™ Dual-Valve PVDF Gas Sampling Bags