Learn More
Cole-Parmer™ Kynar™ Dual-Valve PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
Brand: Cole-Parmer™ 01410-50
62.04 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Use these bags made from corrosive-resistant KynarTM for all your application needs. Standard KynarTM PVDF Gas Sampling Bags feature strong seams for added durability.
- Double-wide seamed bags have both on/off and septum valves for convenient mixing
- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Gas Sampling Bag | |
PVDF | |
3 mil | |
152.4 mm |
0.3 L | |
71°C | |
152.4 x 152.4mm | |
152.4 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.