missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biosart™ 250 Funnels

Sterile Funnels, ready-to-use

Brand:  Sartorius 16407--25----ACK

116.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10524771

  • 153.00 € / Pack of 50
Estimated Shipment: 05-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The major area of application for Biosart™ 250 Funnels is microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. In addition, the Biosart™ 250 Funnels are also suitable for testing smaller volumes by placing a sample in a few ml of sterile physiological NaCl solution.Biosart™ 250 Funnels have been specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. They are sterile, ready to use 250 ml plastic funnels and are designed to be placed onto the bases of a vacuum manifold. A Sartorius gridded membrane filter is placed on a stainless steel filter support. A Biosart™ 250 Funnels is simply fitted on and the sample is filtered. The funnel is made of polypropylene and is sufficiently elastic for optimal sealing with a bayonet-type closure. Graduations are marked at 50, 100, 150 and 200 ml for sufficiently exact sample volumes. The large inner diameter ensures a high flow rate. The conical form allows a thorough rinsing of the system subsequent to filtration. No liquid is retained in the filter funnel. Biosart™ 250 Funnels allow quick performance of the filtrations required in the routine.

  • high total throughput
  • High flow rate
  • sterile, individually, sterile packaged available
  • use a new, sterile funnel for each test in order to avoid cross contamination
  • no more holding of hot funnels
  • the complete filtration is visible
  • ready to connect, easy to use and practical handling features
  • minimal amount of equipment
  • can be autoclaved to a limited extent
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Reusable
Polypropylene
Sterile
Colony counting, particle testing and microscopy
50mL
Biosart Funnel
4.7 cm
Ready-to-Use Pressure Filter
100 mL
12.5 cm2
Polypropylene
50/Pk., Individually packed
250 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Biosart™ 250 Funnels > 50 individually packed

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.