missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Filtration Holder
This glass vacuum filtration holder has been designed for particle testing, clarification and sterile filtration with the use of 24 or 25 mm filters.
287.00 € - 424.00 €
Specifications
Material | Glass |
---|---|
Filtration Area | 3 cm2 |
Quantity | Each |
Volume (Metric) | 30 mL |
Diameter (Metric) Membrane | 2.5 cm |
Description
- Vaccuum Filter Holder is delivered with a glass frit filter support that ensures a uniform distribution of the retained particles; therefore it is recommended when the residue on the filter surface is of interest.
- Millex Filter is delivered with a PTFE-coated screen filter support that has the benefit to be easy to clean. Therefore it is recommended when the filtrate is required or when liquids that are difficult to remove from glass supports must be examined.
Specifications
Glass | |
Each | |
2.5 cm |
3 cm2 | |
30 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title