missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Nutrient Pad Sets (NPS) 47mm diameter

Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized

Marca:  Sartorius 14068--47------N

231.99 EUR valid until 2025-12-31
Use promo code "24336" to get your promotional price.



 Ver más versiones de este producto

Código de producto. 10367401

  • 254.00 € / Pack of 100
Estimated Shipment: 17-04-2025
to see stock.
Explore más ofertas especiales
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

Sartorius Nutrient Pad Sets are used in the membrane filter methods. The membrane filter method allows large sample volumes with low microbial count to be tested. Inhibitors, such as essential oils or disinfectants, can be rinsed out after filtration, before incubation.Practical and easy to handle, Nutrient Pads reduce labor and simplify many microbiological testing procedures. Microorganisms require the appropriate culture media for optimal growth.Nutrient Pad Sets are sterile, dehydrated culture media. Once they are moistened with 3.0 - 3.5ml of sterile and demineralized (or destilled) water they are ready-to-use immediately. The level of moisture is optimal when an excess ring of water surrounding the NPS is visible.All Nutrient Pad Set types are supplied with the appropriate membrane filters, which are also individually, sterile packaged. The membrane filters tailored to meet the special requirements of microbial detection are available with 47 or 50mm diameter. The standard NPS box contains 100 sterile Nutrient Pads, each of which is individually inserted in a petri dish and sterilized. Ten each of these petri dishes are sealed in an aluminum bag. This special packaging in bags protects the sensitive formula constituents of the Nutrient Pad during transport and storage from fluctuations in humidity and temperature. As a result, it guarantees the high quality of NPS throughout their entire shelf life up to 24 months. More than 30 different Nutrient Pad Set types are available to meet the diverse objectives of microbiological analysis. Beyond the European drinking water directive, they comply with other international regulations and recommendations: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA, etc.

  • trouble-free storage up to 24 month
  • economical by time- and cost-saving
  • according to international standards and references
  • easy handling
  • validation guide available
  • consistent quality
  • highly versatile
TRUSTED_SUSTAINABILITY
Especificaciones

Especificaciones

DIN and ISO standards
Dehydrated
m-FC
Sterile
E. coli and coliforms
Individually Packaged
1.85 in.
White
Germany
Nutrient Pad
Microbial Detection
Green
0.45μm
4.7 cm
Sugerencias de productos

Sugerencias de productos

Videos
Seguridad y manipulación

Seguridad y manipulación

Nombre del producto
  • NUTRIENT PAD SETS,TYPE M-FC

Palabra de advertencia
  • Danger

Clasificación
  • Flammable solid Category 2

Indicaciones de peligro
  • H228-Flammable solid.

Consejos de prudencia
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.

Otros peligros
  • MIXTURE LIST-Contains : nitrocellulose

SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado