missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterisart™ NF Sterility Testing System
BIOPHARMA

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.

Brand:  Sartorius 16466--------GBD

 View more versions of this product

Product Code. 11790955

  • 760.00 € / Pack of 10
Estimated Shipment: 01-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem™ membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 oz.
Sterility Testing
Sterisart Consumable
50°C
Sterisart NF gamma with long dual-needle metal spike, sterile vented
3 bar at 20°C
Liquids
Gamma irradiation
120 mL
Closed Glass Bottles with Septum
122°F
15.7 cm
0.45 μm
LVPs
No Septum
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2508013035 Certificate TypeCertificate of Quality Date17/04/2025 Catalog Number16466--------GBD
Lot Number2506029035 Certificate TypeCertificate of Quality Date20/03/2025 Catalog Number16466--------GBD
Lot Number2502043035 Certificate TypeCertificate of Quality Date22/02/2025 Catalog Number16466--------GBD
Lot Number2435024035 Certificate TypeCertificate of Quality Date31/10/2024 Catalog Number16466--------GBD
Lot Number2425023035 Certificate TypeCertificate of Quality Date07/09/2024 Catalog Number16466--------GBD
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Sterisart™ NF Sterility Testing System > Sterisart NF gamma; Long dual-needle spike, sterile vented

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.