missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Universal Pump for Sterisart™ Sterility Testing System

Peristaltic pump for sample and media transfer into the Sterisart NF systems - Suitable for isolators

Brand:  Sartorius 16419

 View more versions of this product

Product Code. 11775545

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The new Sterisart™ Universal Pump is available in two versions: as basic version 16419 and as an upgraded version 16420 with display and user software.The pump can be used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators. Its low, compact design has a space-saving footprint - a great benefit for most clean room benchtops and isolators.

  • closed system - no ventilation for enhanced safety
  • robust and maintenance free
  • compact and ergonomic construction
  • modular design
  • pump available with special software (operator-guided menus; all process sequences can be logged; barcode recognition)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10.23 in.
Used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators
8.26 in.
Sterisart Universal
13.5 kg
50/60 Hz
100 w
Sterile
26 cm
Sterisart Universal Pump
21 cm
29.76 lb.
70 to 650 mL/min.
Stainless Steel, PVC, PET, Silicone
13.22 in.
33.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.