missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Universal Pump for Sterisart™ Sterility Testing System

Peristaltic pump for sample and media transfer into the Sterisart NF systems - Suitable for isolators

15700.00 € - 26195.00 €

Specifications

Depth (English) Outside 10.23 in.
Depth (Metric) Outside 26 cm
For Use With (Application) Used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators
Height (English) Exterior 8.26 in.
Height (Metric) Exterior 21 cm
View More Specs

Products 2
Product Code Brand Weight (English) Weight (Metric) Price Quantity & Availability  
Product Code Brand Weight (English) Weight (Metric) Price Quantity & Availability  
11775545
View Documents Promotion Details
Sartorius
16419
29.76 lb. 13.5 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15962530
View Documents Promotion Details
Sartorius
16420
32.18 lb. 14.6 kg
26195.00 €
Each
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
Description

Description

The new Sterisart™ Universal Pump is available in two versions: as basic version 16419 and as an upgraded version 16420 with display and user software.The pump can be used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators. Its low, compact design has a space-saving footprint – a great benefit for most clean room benchtops and isolators.

  • closed system – no ventilation for enhanced safety
  • robust and maintenance free
  • compact and ergonomic construction
  • modular design
  • pump available with special software (operator-guided menus; all process sequences can be logged; barcode recognition)

Specifications

Specifications

10.23 in.
Used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators
21 cm
50/60 Hz
100 w
33.6 cm
26 cm
8.26 in.
70 to 650 mL/min.
Stainless Steel, PVC, PET, Silicone
13.22 in.
Videos
SDS
Documents

Documents

Product Certifications