missing translation for 'onlineSavingsMsg'
Learn More

Merck Scepter™ 3.0 Cell Counter 60 μm Sensors

The Scepter™ 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone enabling discrimination by cell size and volume- down to sub-micron and sub-pL resolution. Coupled with precision liquid handling channels and electronics, the Scepter™ sensor accurately provides cell population statistics.

Brand:  Merck PHCC360050

 View more versions of this product

Product Code. 17151731

  • 280.00 € / Pack of 50
Estimated Shipment: 17-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For research use only
  • Provides fast, convenient method for counting cells and particles
  • Compatible with both the 40 and 60 μM sensors
  • Employs the Coutler Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
  • Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
  • Displays:
    • Cell concentration
    • Average cell size
    • Average cell volume
    • Histogram of size or volume distribution
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Scepter™ 3.0 Cell Counter Sensors, 60 μm
10,000 to 500,000 particles/mL
50 Pk.
8 to 25 μm
6 to 36 μm
Cell Counting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Merck Scepter™ 3.0 Cell Counter 60 μm Sensors > Quantity 50

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.