missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Schlenk Flask, Cylindrical with Glass Tap and Cone
GPE Scientific™ Schlenk Flask, Cylindrical with Glass Tap and Cone are specially designed for use with Schlenk lines and vacuum manifolds and are available in different capacities.
82.55 € - 129.00 €
Specifications
For Use With (Equipment) | Schlenk lines and vacuum manifolds |
---|---|
Includes | Glass tap and cone |
Product Type | Cylindrical Schlenk flask with tap and cone |
Shape | Cylindrical |
Bottom Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15834884
|
GPE Scientific™
SCG/25 |
25 mL |
82.55 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
15854884
|
GPE Scientific™
SCG/50 |
50 mL |
83.05 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
15814884
|
GPE Scientific™
SCG/100 |
100 mL |
88.20 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
15844884
|
GPE Scientific™
SCG/250 |
250 mL |
98.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
15864884
|
GPE Scientific™
SCG/500 |
500 mL |
106.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
15824884
|
GPE Scientific™
SCG/1000 |
1000 mL |
129.00 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Description
- Cylindrical, Schlenk-style flask
- Includes glass tap and cone
- Available in different capacities
- Available with different joint sizes
Specifications
Schlenk lines and vacuum manifolds | |
Cylindrical Schlenk flask with tap and cone | |
Cylindrical |
Glass tap and cone | |
Cylindrical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title